
Ground Clamp, Water Pipe 1/2 - 1", Wire Range 8 - 2 AWG, Zinc
Item #: 0372345
Cat #: GC5B
UPC: 687855250073
$ 11.53 EA
Company wide:
0
in stock
Documents & Guides
Ground Clamp, Water Pipe 1/2 to 1 Inch, Wire Range 8 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Zinc
Overview
Ground Clamp, Water Pipe 1/2 to 1 Inch, Wire Range 8 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Zinc
Also known as: 687855250073, GC5B, APPGC5B
Specifications
| Diameter: | 1/2 in, 1 in |
| Material: | Zinc |
| Allowable Gauge Range: | 8 - 4 |
| Diameter: | 1/2 in, 1 in |
| Allowable Gauge Range: | 8 - 4 |
| Material: | Zinc |