Grounding Bushing, 3", Threaded, Insulated, Zinc

Item #: 0372341

Cat #: GB800

UPC: 687855105441

$ 67.65 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 3 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 3 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit

Rigid/IMC conduit bushings deliver a clean, reliable connection for rigid metal conduit (RMC) or intermediate metal conduit (IMC) to electrical boxes and enclosures. Used with a locknut, it ensures secure, code-compliant installs while its smooth pulling surface protects conductors during wire pulls, reducing friction and preventing insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.

Also known as: 687855105441, GB800, APPGB800

Specifications

Diameter: 3 in
Material: Zinc
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Zinc