Bushing, Insulated, 4", 1/0 to 14 AWG, Zinc Die Cast

Item #: 0372338

Cat #: GB1000

UPC: 687855105465

$ 110.69 EA
Company wide:
0 in stock
Documents & Guides
Bushing, Insulated, 4 Inch, Wire Range 1/0 to 14 AWG, Zinc Die Cast

Overview

Bushing, Insulated, 4 Inch, Wire Range 1/0 to 14 AWG, Zinc Die Cast
Also known as: 687855105465, GB1000, APPGB1000

Specifications

Diameter: 4 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 4 in
Insulation: Insulated
Material: Zinc Die Cast