
Company wide:
0
in stock
Documents & Guides
No Documents Available
Diameter: 1/8in, Shank Size: 1/8in, Finish: Black Oxide, Design: Parabolic Flute
Overview
Diameter: 1/8in, Shank Size: 1/8in, Finish: Black Oxide, Design: Parabolic Flute
The DEWALT DW1602, 1/8-in x 12-in black oxide drill bit has a helix of 31 degrees which minimizes the over aggressiveness of a true parabolic flute. With a black oxide coating and a split point, this is a drill bit with great wear resistance that won't walk across your project.
Also known as: 028874116023, DW1602, DEWDW1602
Features & Benefits
- Parabolic flute design improves chip ejection in metal and wood drilling applications
- Black oxide coated for greater wear resistance
- 135 Degree split point drills on contact and prevents walking
- Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute
Specifications
No Specifications Available