NM/SE Cable Connector, 1", 2-Screw, Zinc Die Cast

Item #: 0372257

Cat #: 843S

UPC: 018997843104

$ 4.20 EA
Company wide:
8 in stock
Documents & Guides
Service Entrance Cable Connector, 1 Inch Diameter, Two Screw, Zinc Die Cast, For Use With NM and SE Cable

Overview

Service Entrance Cable Connector, 1 Inch Diameter, Two Screw, Zinc Die Cast, For Use With NM and SE Cable

Arlington's NM/SE Cable Connectors are used with round service entrance cable for interior wiring to supply heating and cooling equipment, appliance branch circuits and for feeders to subpanels.

Also known as: 018997843104, 843S, ARL843S

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast