Flex Connector, Squeeze, Straight, 1", Die Cast Zinc

Item #: 0372247

Cat #: SC100

UPC: 687855350346

Company wide:
0 in stock
Documents & Guides
Flex Connector, Squeeze, Straight, 1 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit

Overview

Flex Connector, Squeeze, Straight, 1 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit

These squeeze type connectors are used to terminate flexible metal conduit to a 1/2” knockout in a dry location box or enclosure.

Also known as: 687855350346, SC100, APPSC100

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc