Diva Electronic Low Voltage

Item #: 0372237

Cat #: DVELV-303P-IV

UPC: 027557758338

$ 118.67 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory.

Overview

Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory.

Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in ivory

Also known as: 027557758338, DVELV-303P-IV, LUTDVELV303PIV

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Color: Ivory
Family / Style: Diva
Volts AC: 120
Wattage: 300
Family / Style: Diva
Mounting: Surface
Color: Ivory