Continuity, Current and Voltage Tester, 100A, 600V AC/DC

Item #: 0372201

Cat #: T5-600-USA

UPC: 095969053129

$ 164.99 EA
Company wide:
295 in stock
Documents & Guides
Continuity, Current and Voltage Tester, 100 Amp, 0-600 Volt AC/DC Range, Open Jaw, Includes 4mm Detachable Probes and Instruction Sheet

Overview

Continuity, Current and Voltage Tester, 100 Amp, 0-600 Volt AC/DC Range, Open Jaw, Includes 4mm Detachable Probes and Instruction Sheet

The Fluke T5 Electrical Testers let you check voltage, continuity and current with one compact tool. With the T5, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100 A—without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to carry the T5 in your tool bag. Detachable SlimReach™ test probes are customized for electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 holster lets you clip the T5 onto your belt

Also known as: 095969053129, T5-600-USA, FLUT5600, wiggy, wiggie, wiggies , tester, Meter, T5, voltage tester

Specifications

Amps: 100
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps: 100
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65