EMT Compression Coupling, 3", Zinc Die Cast, Concrete Tight

Item #: 0372191

Cat #: TC618

UPC: 687855106189

$ 142.61 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 3 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT Steel/Aluminum Steel Conduit

Overview

EMT Compression Coupling, 3 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT Steel/Aluminum Steel Conduit
Also known as: 687855106189, TC618, APPTC618

Specifications

Diameter: 3 in
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated