EMT Set Screw Coupling, 3", Zinc Die Cast

Item #: 0372183

Cat #: TC518

UPC: 687855105182

$ 61.41 EA
Company wide:
0 in stock
Documents & Guides
EMT Coupling, Set Screw, 3 Inch, Zinc Die Cast, For Use With EMT Conduit, UL 514B, CSA C22.2, HEIGHT 3.9 Inch

Overview

EMT Coupling, Set Screw, 3 Inch, Zinc Die Cast, For Use With EMT Conduit, UL 514B, CSA C22.2, HEIGHT 3.9 Inch
Also known as: 687855105182, TC518, APPTC518

Specifications

Diameter: 3 in
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated