EMT Set Screw Connector, 4", Zinc Die Cast

Item #: 0372181

Cat #: TC510

UPC: 687855115105

$ 114.21 EA
Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 4 Inch, Die Cast Zinc, Used on EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Overview

EMT Connector, Set Screw, 4 Inch, Die Cast Zinc, Used on EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
Also known as: 687855115105, TC510, APPTC510

Specifications

Diameter: 4 in
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated