EMT Compression Connector, Insulated, Size: 1", Zinc Die Cast

Item #: 0372173

Cat #: TCI603

UPC: 687855206032

$ 15.95 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, Insulated, Size: 1 Inch, Concrete Tight/Raintight, Zinc Die Cast

Overview

EMT Compression Connector, Insulated, Size: 1 Inch, Concrete Tight/Raintight, Zinc Die Cast
Also known as: 687855206032, TCI603, APPTCI603

Specifications

Diameter: 1 in
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated