Rigid Conduit Strap, 1-Hole, 2", Steel/Zinc

Item #: 0372141

Cat #: 1806

UPC: 687855218066

$ 2.82 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Strap, 1-Hole, 2 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 1-Hole, 2 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Appleton's one hole click-on Rigid/IMC straps provide supports for conduit as per the National Electric Code.

Also known as: 687855218066, 1806, APP1806

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 2 in
Mounting: 1-Hole
Diameter: 2 in
Material: Steel