Rigid Three-Piece Coupling, 3", Threaded, Malleable

Item #: 0372129

Cat #: TPC300

UPC: 687855404506

$ 287.77 EA
Company wide:
0 in stock
Documents & Guides
Rigid Coupling, Three Piece, 3 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Rigid Coupling, Three Piece, 3 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 687855404506, TPC300, APPTPC300

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in