Rigid Three-Piece Coupling, 2", Threaded, Malleable

Item #: 0372128

Cat #: TPC200

UPC: 687855404001

$ 103.96 EA
Company wide:
0 in stock
Documents & Guides
Rigid Coupling, Three Piece, 2 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Rigid Coupling, Three Piece, 2 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 687855404001, TPC200, APPTPC200

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in