Power Supply, 15W, 0.6A, 24VDC Output, 264VAC, 370VDC Input

Item #: 0372126

Cat #: PS5RB24

UPC:

Company wide:
0 in stock
Documents & Guides
Power Supply, 15 Watt, 0.6 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 105 - 370VDC Input, DIN Rail Mount, Switching

Overview

Power Supply, 15 Watt, 0.6 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 105 - 370VDC Input, DIN Rail Mount, Switching
Also known as: PS5RB24, IDCPS5RB24

Specifications

Volts DC: 24
Phase: 1
Amps: 0.600
Volts AC Range: 85 - 264
Volts DC Range: 105 - 370
Volts DC: 24
Amps: 0.600
Volts DC Range: 105 - 370
Phase: 1
Volts AC Range: 85 - 264