Rigid Three-Piece Coupling, 1", Threaded, Malleable

Item #: 0372123

Cat #: TPC100

UPC: 687855403004

$ 19.02 EA
Company wide:
0 in stock
Documents & Guides
Rigid Coupling, Three Piece, 1 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Rigid Coupling, Three Piece, 1 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 687855403004, TPC100, APPTPC100

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in