Rigid/IMC Conduit Strap, 2-Hole, 2", Steel

Item #: 0372122

Cat #: TH1806

UPC: 687855318063

$ 1.61 EA
Company wide:
0 in stock
Documents & Guides
Rigid/IMC Conduit Strap, 2-Hole, 2 Inch, Steel, For Use With EMT Conduit

Overview

Rigid/IMC Conduit Strap, 2-Hole, 2 Inch, Steel, For Use With EMT Conduit

Appleton's TH-1800 Series Snap-on two hole straps for rigid conduit and IMC are used where higher load bearing supports are desired.

Also known as: 687855318063, TH1806, APPTH1806

Specifications

Material: Steel
Diameter: 2 in
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole
Diameter: 2 in