Reducing Bushing, Threaded, 2 x 1", Steel/Zinc

Item #: 0372075

Cat #: RB14

UPC: 687855126149

$ 24.56 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Steel, 2 x 1 Inch, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Steel, 2 x 1 Inch, For Use With Rigid/IMC Conduit

Appleton and O-Z/Gedney offer NEER RB flush reducing bushings. Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size. Reducing bushings are used to reduce the trade size of a tapered entry.

Also known as: 687855126149, RB14, APPRB14

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel