2" PVC Service Entrance Cap

Item #: 0372070

Cat #: PVC105

UPC: 687855280056

$ 96.62 EA
Company wide:
4 in stock
Documents & Guides
Service Entrance Cap, Reducer Type, Conduit Size: 2". Weather Resistant, PVC. Includes: Female Slip Ends

Overview

Service Entrance Cap, Reducer Type, Conduit Size: 2". Weather Resistant, PVC. Includes: Female Slip Ends

Protect and finish your service mast with a durable, code-compliant entrance cap designed for versatility and speed. This PVC entrance cap fits rigid, IMC, EMT, or PVC conduit and includes an EMT adapter for hassle-free installs. A screwdriver-twist release eliminates loose screws, while smart U-slots replace clumsy two-piece insulators for a cleaner, faster setup. Built from tough PVC and certified to UL 514B, UL Listed E302405, and NEMA FB-1, it delivers reliable performance, clean aesthetics, and a secure weather-resistant termination on every job.

Also known as: 687855280056, PVC105, APPPVC105

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in