Conduit Body With Cover/Gasket, Type LR, 4", Threaded

Item #: 0372051

Cat #: LR400DCGSS

UPC: 687855001552

$ 562.27 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, Set Screw Type LR, 4 Inch, Threaded, Stainless Steel

Overview

Conduit Body With Cover/Gasket, Set Screw Type LR, 4 Inch, Threaded, Stainless Steel

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855001552, LR400DCGSS, APPLR400DCGSS

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 4 in
Type: Type LR
Hub Diameter: 4 in
Material: Aluminum