Conduit Body With Cover/Gasket, Type LR 2", Aluminum

Item #: 0372044

Cat #: LR200DCG

UPC: 687855000791

$ 158.75 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, LR 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover/Gasket, LR 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000791, LR200DCG, APPLR200DCG

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 2 in
Type: Type LR
Hub Diameter: 2 in
Material: Aluminum