Conduit Body, Type LR, 2", Aluminum/Epoxy Powder Coat

Item #: 0372043

Cat #: LR200D

UPC: 687855372003

$ 135.24 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, LR, 2 Inch, Aluminum, Epoxy Powder Coat Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Body, LR, 2 Inch, Aluminum, Epoxy Powder Coat Finish, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855372003, LR200D, APPLR200D

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 2 in
Type: Type LR
Hub Diameter: 2 in
Material: Aluminum