Conduit Body, Type LR, 1", Aluminum/Epoxy Powder Coat

Item #: 0372033

Cat #: LR100D

UPC: 687855371006

$ 39.00 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, LR, 1 Inch, Aluminum, Epoxy Powder Coat Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Body, LR, 1 Inch, Aluminum, Epoxy Powder Coat Finish, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855371006, LR100D, APPLR100D

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 in
Type: Type LR
Hub Diameter: 1 in
Material: Aluminum