Conduit Body, Type LL, 2", Threaded, Aluminum

Item #: 0372020

Cat #: LL200D

UPC: 687855374007

$ 135.24 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LL, 2 Inch, Threaded, Aluminum

Overview

Conduit Body, Type LL, 2 Inch, Threaded, Aluminum

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855374007, LL200D, APPLL200D

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 2 in
Type: Type LL
Hub Diameter: 2 in
Material: Aluminum