Conduit Body, 1", Aluminum

Item #: 0372013

Cat #: LL100DCG

UPC: 687855000708

$ 49.35 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Threaded, 1 Inch, Material: Aluminum, For Rigid Conduit and IMC. LB, T, LL, LR, C

Overview

Conduit Body, Threaded, 1 Inch, Material: Aluminum, For Rigid Conduit and IMC. LB, T, LL, LR, C

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000708, LL100DCG, APPLL100DCG

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1 in
Number of Hubs: 2
Material: Die Cast Aluminum
Number of Hubs: 2
Hub Diameter: 1 in