Conduit Body, Type: C, Size: 3/4", Includes Cover/Gasket, Aluminum

Item #: 0372011

Cat #: LC75DCG

UPC: 687855000609

$ 35.50 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, Size: 3/4 Inch, Includes Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: C, Size: 3/4 Inch, Includes Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000609, LC75DCG, APPLC75DCG

Specifications

Material: Die Cast Aluminum
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Die Cast Aluminum
Number of Hubs: 2
Hub Diameter: 3/4 in