Conduit Body, Type C, Size: 2", Threaded, Aluminum

Item #: 0372000

Cat #: LC200

UPC: 687855376001

$ 122.95 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type C, Size: 2 Inch, Threaded, Aluminum

Overview

Conduit Body, Type C, Size: 2 Inch, Threaded, Aluminum

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855376001, LC200, APPLC200

Specifications

Material: Die Cast Aluminum
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65