Conduit Body, Type: C, Size: 1", Aluminum

Item #: 0371993

Cat #: LC100

UPC: 687855375004

$ 39.00 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: C, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855375004, LC100, APPLC100

Specifications

Material: Die Cast Aluminum
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65