Conduit Body, Type LB, 4", Die Cast Aluminum

Item #: 0371986

Cat #: LB400D

UPC: 687855364015

$ 696.08 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, LB, 4 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, LB, 4 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855364015, LB400D, APPLB400D

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 4 in
Type: Type LB
Hub Diameter: 4 in
Material: Aluminum