Conduit Body, Type LB, 3", Die Cast Aluminum

Item #: 0371980

Cat #: LB300D

UPC: 687855363018

$ 398.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, LB, 3 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, LB, 3 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855363018, LB300D, APPLB300D

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 3 in
Type: Type LB
Hub Diameter: 3 in
Material: Aluminum