Conduit Body, Type LB, 2", Die Cast Aluminum

Item #: 0371976

Cat #: LB200D

UPC: 687855362004

$ 132.47 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, LB, 2 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, LB, 2 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855362004, LB200D, APPLB200D

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in