Conduit Body, Type LB, 1", Die Cast Aluminum

Item #: 0371968

Cat #: LB100D

UPC: 687855361007

$ 38.27 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, LB, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, LB, 1 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855361007, LB100D, APPLB100D

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in