APP HUBG400ZGC 4" ZNC D/C GRD

Item #: 0371963

Cat #: HUBG400ZGC

UPC: 687855877416

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG400ZGC 4" ZNC D/C GRD

Overview

APP HUBG400ZGC 4" ZNC D/C GRD
Also known as: 687855877416, HUBG400ZGC, APPHUBG400ZGC

Specifications

Material: Zinc
Diameter: 4 in
Material: Zinc
Diameter: 4 in