APP HUBG400AGC 4" ALUM GRD HU

Item #: 0371962

Cat #: HUBG400AGC

UPC: 687855877515

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG400AGC 4" ALUM GRD HU

Overview

APP HUBG400AGC 4" ALUM GRD HU
Also known as: 687855877515, HUBG400AGC, APPHUBG400AGC

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum