APP HUBG300ZGC 3" ZNC D/C GRD

Item #: 0371958

Cat #: HUBG300ZGC

UPC: 687855877393

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG300ZGC 3" ZNC D/C GRD

Overview

APP HUBG300ZGC 3" ZNC D/C GRD
Also known as: 687855877393, HUBG300ZGC, APPHUBG300ZGC

Specifications

Diameter: 3 in
Material: Zinc
Diameter: 3 in
Material: Zinc