APP HUBG300AGC 3" ALUM GRD HU

Item #: 0371957

Cat #: HUBG300AGC

UPC: 687855877492

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG300AGC 3" ALUM GRD HU

Overview

APP HUBG300AGC 3" ALUM GRD HU
Also known as: 687855877492, HUBG300AGC, APPHUBG300AGC

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum