APP HUBG200ZGC 2" ZNC D/C GRD

Item #: 0371954

Cat #: HUBG200ZGC

UPC: 687855877379

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG200ZGC 2" ZNC D/C GRD

Overview

APP HUBG200ZGC 2" ZNC D/C GRD
Also known as: 687855877379, HUBG200ZGC, APPHUBG200ZGC

Specifications

Material: Zinc
Diameter: 2 in
Material: Zinc
Diameter: 2 in