APP HUBG200AGC 2" ALUM GRD HU

Item #: 0371953

Cat #: HUBG200AGC

UPC: 687855877478

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG200AGC 2" ALUM GRD HU

Overview

APP HUBG200AGC 2" ALUM GRD HU
Also known as: 687855877478, HUBG200AGC, APPHUBG200AGC

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum