APP HUBG100ZGC 1" ZNC D/C GRD

Item #: 0371947

Cat #: HUBG100ZGC

UPC: 687855877348

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG100ZGC 1" ZNC D/C GRD

Overview

APP HUBG100ZGC 1" ZNC D/C GRD
Also known as: 687855877348, HUBG100ZGC, APPHUBG100ZGC

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc