APP HUBG100AGC 1" ALUM GRD HU

Item #: 0371946

Cat #: HUBG100AGC

UPC: 687855877447

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP HUBG100AGC 1" ALUM GRD HU

Overview

APP HUBG100AGC 1" ALUM GRD HU
Also known as: 687855877447, HUBG100AGC, APPHUBG100AGC

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum