Conduit Body Gasket, 3-1/2 to 4", Fiber

Item #: 0371942

Cat #: FG400

UPC: 687855379590

$ 8.89 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, 3-1/2 to 4 Inch, Fiber, For Use With LB-D, LR-D,LL-D, LC and TC Series Conduit Bodies

Overview

Conduit Body Gasket, 3-1/2 to 4 Inch, Fiber, For Use With LB-D, LR-D,LL-D, LC and TC Series Conduit Bodies

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855379590, FG400, APPFG400

Specifications

Material: Fiber
Hub Diameter: 4 in, 3 1/2 in
Material: Fiber
Hub Diameter: 4 in, 3 1/2 in