Conduit Body Gasket, Size: 1", Fiber

Item #: 0371937

Cat #: FG100

UPC: 687855379538

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Size: 1 Inch, Fiber, For Use With LB-D, LR-D,LL-D, LC and TC Series Conduit Bodies

Overview

Conduit Body Gasket, Size: 1 Inch, Fiber, For Use With LB-D, LR-D,LL-D, LC and TC Series Conduit Bodies

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855379538, FG100, APPFG100

Specifications

Hub Diameter: 1 in
Hub Diameter: 1 in