Chase Nipple, 2", Insulated, Steel

Item #: 0371924

Cat #: CNI600

UPC: 687855105335

$ 34.81 EA
Company wide:
0 in stock
Documents & Guides
Chase Nipple, 2 Inch, Insulated, Steel, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 2 Inch, Insulated, Steel, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Also known as: 687855105335, CNI600, APPCNI600

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in