PLATT logo

EGS CNI-300 1 IN BUSHED COND NIP IN

Item #: 0371921
Cat #: CNI300
UPC: 687855104994
$ 5.75 EA
Company wide:
0 in stock
Documents & Guides
APP CNI300 1" BUSHED COND NIP

Overview

APP CNI300 1" BUSHED COND NIP
Also known as: 687855104994, CNI300, APPCNI300

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)