Conduit Body Cover, 3-1/2 to 4", Aluminum

Item #: 0371904

Cat #: CC400

UPC: 687855379095

$ 68.87 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, 3-1/2 to 4 Inch Aluminum, for LB-D, LR-D, LL-D, LC and TC Series Conduit Bodies, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, 3-1/2 to 4 Inch Aluminum, for LB-D, LR-D, LL-D, LC and TC Series Conduit Bodies, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855379095, CC400, APPCC400

Specifications

Material: Die Cast Aluminum
Diameter: 3 1/2 in, 4 in
Material: Die Cast Aluminum
Diameter: 3 1/2 in, 4 in