Conduit Body Cover, 1", Aluminum

Item #: 0371900

Cat #: CC100

UPC: 687855379033

$ 10.92 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, 1 Inch Aluminum, for LB-D, LR-D, LL-D, LC and TC Series Conduit Bodies, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, 1 Inch Aluminum, for LB-D, LR-D, LL-D, LC and TC Series Conduit Bodies, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855379033, CC100, APPCC100

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Material: Die Cast Aluminum
Diameter: 1 in