APP GIB-600L-4BC 6 IN GNDG BSHG THD

Item #: 0371872

Cat #: GIB600L4BC

UPC: 781381091886

$ 225.58 EA
Company wide:
0 in stock
Documents & Guides
APP GIB600L4BC 6" GNDG BSHG T

Overview

APP GIB600L4BC 6" GNDG BSHG T
Also known as: 781381091886, GIB600L4BC, APPGIB600L4BC

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 6 in