APP GIB-600L-4AC 6 IN GNDG BSHG THD

Item #: 0371871

Cat #: GIB600L4AC

UPC: 781381091336

$ 211.72 EA
Company wide:
0 in stock
Documents & Guides
APP GIB600L4AC 6" GNDG BSHG T

Overview

APP GIB600L4AC 6" GNDG BSHG T
Also known as: 781381091336, GIB600L4AC, APPGIB600L4AC

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 6 in