Compact Fluorescent, 18W, 3500K

Item #: 0371865
Cat #: S6723
UPC: 046135206771
$ 12.96 EA
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 18W, Base: 2-Pin (G24D-1), Lumens: 1250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs.

Overview

Compact Fluorescent Lamp, 18W, Base: 2-Pin (G24D-1), Lumens: 1250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs.
Also known as: 046135206771, S6723, SATS6723

Specifications

Lumens: 1250
Wattage: 18
Shape: T4 (Tubular)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 2-Pin (G24d-1)
Lumens: 1250
Shape: T4 (Tubular)
Volts AC: 120
Light Technology: Fluorescent
Wattage: 18
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d-1)

Customer Reviews

No reviews for this product
(0)